Learn More
Description
- RVZ22SE Series vest is not flame resistant but it will self-extinguish One 3.5 in. contrasting material stripe applied around vest horizontally 2.5 in. from bottom, with 2 in. silver reflective strip centered inside contrasting stripe
- Two 3.5 in. contrasting material stripes with 2 in. silver reflective strip centered over contrasting strip to run vertically from bottom stripe, over shoulders to the stripe on the back side of the vest
- Lightweight polyester mesh material
- Zipper front closure
- Chest pocket (5.5 x 6.5 in.) with hook and loop closure
- Deep and wide inside pocket (7.5 x 7.5 in)
- Individually packaged
- 50 vests per case
Specifications
Specifications
| Closure Type | Zipper |
| Certifications/Compliance | ANSI/ISEA 107-2015, Type R - Class 2 |
| Color | Hi-vis Lime |
| Size | X-Large |
| Material | Polyester |
| Length (English) | 26.5 in. |
| Size (English) Chest | 27 in. |
| No. of Pockets | 2 |
| Tape Type | China Brand Silver |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.