Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pyramex™ RVZ24 Series - Safety Vest

Catalog No. 19555583 Shop All Pyramex Safety Products Products
Change view
Click to view available options
Color:
Hi-vis Lime
Hi-vis Orange
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size
19-555-583 Hi-vis Orange 3X-Large
19-555-559 Hi-vis Lime Small
19-555-558 Hi-vis Lime Medium
19-555-557 Hi-vis Lime Large
19-555-571 Hi-vis Lime X-Large
19-555-567 Hi-vis Lime 2X-Large
19-555-568 Hi-vis Lime 3X-Large
19-555-569 Hi-vis Lime 4X-Large
19-555-570 Hi-vis Lime 5X-Large
19-555-574 Hi-vis Orange Small
19-555-573 Hi-vis Orange Medium
19-555-572 Hi-vis Orange Large
19-555-584 Hi-vis Orange X-Large
19-555-582 Hi-vis Orange 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Catalog No. 19-555-583 Supplier Pyramex™ Supplier No. RVZ2420X3
Add to Cart
Add to Cart
This item is not returnable. View return policy

Pyramex™ RVZ24 Series - Safety Vest with ANSI/ISEA 107-2015 safety compliance

  • Hi-Vis Surveyor's Vest
  • Front, Zipper Closure
  • Lightweight polyester solid front, and mesh back
  • One 4 in. contrasting material stripe applied horizontally with 2 in. silver reflective stripe centered inside contrasting stripe
  • Two, 4 in. contrasting material stripes with 2 in. silver reflective stripe centered inside contrasting stripe run vertically from bottom stripe, over shoulders to the bottom of the vest
  • Chest Pockets: Outer left of vest divided into four sections sewn on top of full size pocket (5.5 x 5.5 in.). Outer right of vest gusseted with flap closure and hook & loop tab (4 x 5.5 in.)
  • Outside Pockets: One on both the left, and right sides with flap closure and hook & loop tab (7.5 x 7.5 in.)
  • Inside Pockets: One on both the left, and the right sides (7.5 x 7.5 in.)
  • Flashlight Pocket: Inside right (2 x 7.5 in.)
  • Double tacked badge/mic holder located 3 in. from the center shoulder seam on both sides (1 x 4 in.)
  • Individually packaged
  • 50 vests per case.

Specifications

Closure Type Zipper
Certifications/Compliance ANSI/ISEA 107-2015, Type R - Class 2
Color Hi-vis Orange
Size 3X-Large
Material Polyester
Size (English) Chest 54 to 56 in.
No. of Pockets 8
Tape Type China Brand Silver
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.