Learn More
Description
- Hi-Vis, Self Extinguishing Surveyor's Vest
- Vest is not fire resistant, but will self extinguish
- Front, Zipper Closure
- Lightweight polyester solid front, and mesh back
- One 4 in. contrasting material stripe applied horizontally with 2 in. silver reflective stripe centered inside contrasting stripe
- Two, 4 in. contrasting material stripes with 2 in. silver reflective stripe centered inside contrasting stripe run vertically from bottom stripe, over shoulders to the bottom of the vest
- Chest Pockets: Outer left of vest divided into four sections sewn on top of full size pocket (5.5 x 5.5 in.). Outer right of vest gusseted with flap closure and hook & loop tab (4 x 5.5 in.)
- Outside Pockets: One on both the left, and right sides with flap closure and hook & loop tab (7.5 x 7.5 in.)
- Inside Pockets: One on both the left, and the right sides (7.5 x 7.5 in.)
- Flashlight Pocket: Inside right (2 x 7.5 in.)
- Double tacked badge/mic holder located 3 in. from the center shoulder seam on both sides (1 x 4 in.)
- Individually packaged
- 50 vests per case.
Specifications
Specifications
| Closure Type | Zipper |
| Certifications/Compliance | ANSI/ISEA 107-2015, Type R - Class 2 |
| Color | Hi-vis Lime |
| Size | 4X-Large |
| Material | Polyester |
| Size (English) Chest | 58 to 60 in. |
| No. of Pockets | 8 |
| Tape Type | China Brand Silver |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.