Learn More
Description
- Hi-Vis Lightweight polyester mesh material
- Two, 2 in. silver reflective stripe applied horizontally 4.5 inches from the bottom of the vest
- Two, 2 in. silver reflective stripe run from top of horizontal stripes, over shoulders to top of back side horizontal stripe
- All pockets are made from solid polyester material in the same color as the vest
- Outside Pocket: Left chest patch pocket with hook & loop tab (5.5 x 6.5 in.)
- Inside Pocket: Right patch pocket (7.5 x 7.5 in.)
- Individually packaged
- 50 pieces/ pack
Specifications
Specifications
| Closure Type | Zipper |
| Certifications/Compliance | ANSI/ISEA 107-2015, Type R - Class 2 |
| Color | Hi-vis Lime |
| Size | 4X-Large |
| Material | Polyester |
| Length (English) | 32 in. |
| Size (English) Chest | 33.5 in. |
| No. of Pockets | 2 |
| Tape Type | China Brand Flat Silver |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.