Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pyramex™ RVZ28 Series - Safety Vest

Catalog No. 19555593 Shop All Pyramex Safety Products Products
Change view
Click to view available options
Color:
Hi-vis Lime
Hi-vis Orange
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size
19-555-593 Hi-vis Lime Medium
19-555-592 Hi-vis Lime Large
19-555-598 Hi-vis Lime X-Large
19-555-594 Hi-vis Lime 2X-Large
19-555-595 Hi-vis Lime 3X-Large
19-555-596 Hi-vis Lime 4X-Large
19-555-597 Hi-vis Lime 5X-Large
19-555-600 Hi-vis Orange Medium
19-555-599 Hi-vis Orange Large
19-555-605 Hi-vis Orange X-Large
19-555-601 Hi-vis Orange 2X-Large
19-555-603 Hi-vis Orange 4X-Large
19-555-604 Hi-vis Orange 5X-Large
19-555-602 Hi-vis Orange 3X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Catalog No. 19-555-593 Supplier Pyramex™ Supplier No. RVZ2810M
Add to Cart
Add to Cart
This item is not returnable. View return policy

Pyramex™ RVZ28 Series - Safety Vest with ANSI/ISEA 107-2015 safety compliance

  • Hi-Vis Lightweight polyester solid material with black trim
  • Two metal grommets on upper front collar trim
  • Five, 2 in. reflective stripes applied vertically and horizontally across the vest
  • Double tacked badge/mic holder located 4 in. from the center shoulder seam on both sides (1 x 2.5 in.)
  • Back Pocket: Reach through with zipper closure (23 x 12 in.)
  • Front Pockets: one on each the right, and left side with flap hook & loop closure (8.5 x 13 in.)
  • Chest Pockets: Upper left double pocket divided into four parts (5.5 x 5 in.) and upper right clear PVC with flap closure (4 x 7 in.)
  • Lower Pockets: Inner left, and right of vest with hook & loop closure (13 x 7 in.)
  • Inner Pocket: Upper left with flap hook & loop closure

Specifications

Closure Type Zipper
Certifications/Compliance ANSI/ISEA 107-2015, Type R - Class 2
Color Hi-vis Lime
Size Medium
Material Polyester
Size (English) Chest 38 to 40 in.
No. of Pockets 9
Tape Type China Brand Silver
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.