Learn More
Description
- Hi-Vis Lightweight polyester solid material with black trim
- Two metal grommets on upper front collar trim
- Five, 2 in. reflective stripes applied vertically and horizontally across the vest
- Double tacked badge/mic holder located 4 in. from the center shoulder seam on both sides (1 x 2.5 in.)
- Back Pocket: Reach through with zipper closure (23 x 12 in.)
- Front Pockets: one on each the right, and left side with flap hook & loop closure (8.5 x 13 in.)
- Chest Pockets: Upper left double pocket divided into four parts (5.5 x 5 in.) and upper right clear PVC with flap closure (4 x 7 in.)
- Lower Pockets: Inner left, and right of vest with hook & loop closure (13 x 7 in.)
- Inner Pocket: Upper left with flap hook & loop closure
Specifications
Specifications
| Closure Type | Zipper |
| Certifications/Compliance | ANSI/ISEA 107-2015, Type R - Class 2 |
| Color | Hi-vis Lime |
| Size | 4X-Large |
| Material | Polyester |
| Size (English) Chest | 58 to 60 in. |
| No. of Pockets | 9 |
| Tape Type | China Brand Silver |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.