Learn More
Description
- Hi-Vis lightweight polyester mesh
- All pockets are made from solid polyester material in the same color as the vest
- Two, 2 in. silver reflective stripes applied horizontally 2.5 in. from the bottom of the vest with 2.5 in. between stripes
- Two, 2 in. silver reflective stripes applied vertically from top of the chest pockets, over the shoulders to the stripe on the back side of th vest
- One, 2 in. silver reflective stripe applied around each sleeve
- Left Chest Pocket: Outside of the vest, divided into four sections sewn on top of full size pocket (5.5 x 5.5 in.)
- Right Chest Pocket: Outside of the vest, hook & loop tab closure (5.5 x 5.5 in.)
- Inner, Lower Pockets: One on each the left, and right side of the vest (7.5 x 7.5 in.)
- Inner, Upper Pockets: One on each the left, and right side of the vest (5.5 x 5.5 in.)
- Individually packaged
- 50 Pieces/ Case
Specifications
Specifications
| Closure Type | Zipper |
| Certifications/Compliance | ANSI/ISEA 107-2015, Type R - Class 3 |
| Color | Hi-vis Lime |
| Size | Large |
| Material | Polyester |
| Length (English) | 30 in. |
| Size (English) Chest | 26 in. |
| No. of Pockets | 7 |
| Tape Type | China Brand Flat Silver |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.