Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pyramex™ RVZ35 Series - Safety Vest

Catalog No. 19555635 Shop All Pyramex Safety Products Products
Change view
Click to view available options
Color:
Hi-vis Lime
Hi-vis Orange
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size
19-555-635 Hi-vis Lime Medium
19-555-634 Hi-vis Lime Large
19-555-641 Hi-vis Lime X-Large
19-555-636 Hi-vis Lime 2X-Large
19-555-637 Hi-vis Lime 3X-Large
19-555-638 Hi-vis Lime 4X-Large
19-555-639 Hi-vis Lime 5X-Large
19-555-640 Hi-vis Lime 6X-Large
19-555-643 Hi-vis Orange Medium
19-555-642 Hi-vis Orange Large
19-555-648 Hi-vis Orange X-Large
19-555-644 Hi-vis Orange 2X-Large
19-555-645 Hi-vis Orange 3X-Large
19-555-646 Hi-vis Orange 4X-Large
19-555-647 Hi-vis Orange 5X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
This item is not returnable. View return policy
Catalog No. 19-555-635 Supplier Pyramex™ Supplier No. RVZ3510M
Add to Cart
Add to Cart
This item is not returnable. View return policy

RVZ35 Series - Safety Vest with ANSI/ISEA 107-2015 safety compliance

  • Hi-Vis Butterfly Mesh: 88% Polyester, 12% Spandex
  • One, 4 in. contrasting material stripe applied horizontally with 2 in. silver reflective stripe centered inside contrasting stripe
  • Two, 4 in. contrasting material stripes with 2 in. silver reflective stripe centered inside contrasting stripe run vertically from bottom stripe, over shoulders to the bottom of the vest
  • One, 4 in. contrasting material stripe with 2 in. silver reflective stripe centered inside contrasting stripe applied around each sleeve
  • Left Chest Pocket: (5.5 x 5.5 in.)
  • Outer Pockets: One on each the left, and right sides of the vest with flap closure and hook & loop tab (7.5 x 7.5 in.)
  • Double tacked badge/mic holder located 3 in. from the center shoulder seam on both sides (1 x 4 in.)

Specifications

Closure Type Zipper
Certifications/Compliance ANSI/ISEA 107-2015, Type R - Class 3
Color Hi-vis Lime
Size Medium
Material Polyester, Elastic
Size (English) Chest 38 to 40 in.
No. of Pockets 3
Tape Type China Brand Silver
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.