Learn More
Description
- Hi-Vis lightweight solid polyester, polyester mesh
- Two, 3 in. contrasting material stripes applied horizontally with 2 in. silver reflective stripe centered inside contrasting stripe run vertically from top stripe, over shoulders to the bottom of the vest
- One, 3 in. contrasting material stripe with 2 in. silver reflective stripe centered inside contrasting stripe runs horizontally around shoulders
- One, 3 in. contrasting material stripe with 2 in. silver reflective stripe centered inside contrasting stripe centered inside contrasting stripe runs horizontally around the waist
- Back Pocket: Outside, reach through with zipper closure
- Inside Pockets: One on both the left, and right sides of the vest (12 x 7 in.)
- Outer Chest Pockets: Outside left, divided into four sections sewn on top of full size pocket (5.5 x 6.5 in.). Outside right, clear badge pocket with hoop & loop flap closure (4 x 6.5 in.)
- Outside Pockets: One on both the left and right sides of the vest, gusseted with hook & loop flap closure (12 x 7 in.)
- Doubled tacked badge/mic holder located 3 in. from the enter shoulder seam on both sides (1 x 4 in.)
- Metal grommets on upper front collar and at the waist
- Padded collar for added comfort
Specifications
Specifications
| Closure Type | Zipper |
| Certifications/Compliance | ANSI/ISEA 107-2015, Type R - Class 2 |
| Color | Hi-vis Lime |
| Size | 2X-Large |
| Material | Polyester |
| Size (English) Chest | 50 to 52 in. |
| No. of Pockets | 8 |
| Tape Type | China Brand Silver |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.