Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ RW 20 Digital Stirrer
SDP

Catalog No. 01183183 Shop All IKA Works Products
Change view
Click to view available options
Model:
RW 20
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
01-183-183 RW 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-183 Supplier IKA™ Supplier No. 3593001
Get a Magnetic Stirrer with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Stirs quantities up to 20 L (H2O) RW 20 Digital Stirrer includes a robust, slimline, ergonomic design. Includes two speed ranges for universal use from 60 to 2000 rpm.

Stirs quantities up to 20 L (H2O)

  • Digital display
  • Robust, slimline, ergonomic design
  • Technical improvements on the trusted RW 20 series designs
  • With constant power-drive
  • Two speed ranges for universal use from 60 to 2.000 rpm
  • Push-through agitator shafts (only when stationary)

Specifications

Speed 72 to 600 rpm (Speed Range I), 288 to 2400 rpm (Speed Range II)
Capacity 20 L
Display LED
Voltage 100/115 V
Wattage 87 W
Depth (Metric) Interior 212 mm
Diameter (Metric) Shaft 10.5 mm
Dimensions (L x W x H) 212 x 88 x 294 mm (8.3 x 3.5 x 11.6 in.)
Height (English) 11.6 in.
Height (Metric) 294 mm
Length (English) 8.3 in.
Length (Metric) 212 mm
Top Plate Diameter (Metric) 13 mm
Width (English) 3.5 in.
Width (Metric) 88 mm
Frequency 50/60 Hz
Certifications/Compliance DIN EN 60529
Chuck Size 0.5 to 10 mm
Model RW 20
Protection Class IP20
Temperature Range (Metric) 5°C to 40°C
Torque 1.5 Nm
Type Overhead Stirrer
Viscosity 10,000 mPas
Weight (Metric) 3.1 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.