Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ RW 28 Digital Overhead Stirrer
SDP

Catalog No. 01183184 Shop All IKA Works Products
Change view
Click to view available options
Speed:
60 to 1400 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed
01-183-184 60 to 1400 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-184 Supplier IKA™ Supplier No. 5040001
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use this Powerful, mechanically controlled laboratory stirrer for highly viscous applications with quantities up to 80 L (H2O). RW 28 Digital Overhead Stirrers are suitable for intensive mixing in laboratories and pilot plants.

  • Equipped with a protection for overheating of the motor by means of self-locking temperature limiter 
  • To secure bowls, a stirring shaft protection and clamping fixture are optionally available
  • Digital speed display
  • Infinitely adjustable speed from 60 to 1400 rpm in two speed ranges
  • Push-through agitator shafts
  • Overload protection
  • Error code display
  • Robust, ergonomic design
  • Quiet operation
  • With constant power-drive

Specifications

Speed 60 to 1400 rpm
Capacity 80 L
Display LED
Voltage 115 V
Wattage 220 W
Dimensions (L x W x H) 252 x 123 x 364 mm (9.9 x 4.8 x 14.3 in.)
Height (English) 14.3 in.
Height (Metric) 346 mm
Length (English) 9.9 in.
Length (Metric) 252 mm
Width (English) 4.8 in.
Width (Metric) 123 mm
Frequency 50/60 Hz
Material Alu-Cast Coating, Thermoplastic Polymer
Model RW 28
Temperature Range (Metric) 5°C to 40°C
Torque 900 Ncm
Type Overhead Stirrer
Viscosity 50,000 mPas
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.