Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ RW 47 Digital Overhead Stirrer
SDP

Catalog No. 01183185 Shop All IKA Works Products
Change view
Click to view available options
Speed:
57 to 1300 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed
01-183-185 57 to 1300 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-185 Supplier IKA™ Supplier No. 4050010
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use this extremely powerful, mechanically controlled laboratory stirrer for highly viscous applications for quantities up to 200L (H2O). RW 47 Digital Overhead Stirrer automatically adjusts the speed through microprocessor controlled technology.

  • Suitable for intensive mixing for use in laboratories and pilot plants
  • Stirrer comes equipped with a protection for overheating of the motor by means of self-locking temperature limiter
  • Additionally, to secure bowls, a stirring shaft protection and clamping fixture are optionally available
  • Digital speed display
  • Infinitely adjustable speed (57 to 1300 rpm) in two speed ranges
  • Overload protection
  • Error code display
  • Robust, ergonomic design
  • Quiet operation
  • With constant power-drive

Specifications

Speed 57 to 1300 rpm
Capacity 200 L
Display LED
Voltage 230 V
Wattage 513 W
Dimensions (L x W x H) 358 x 145 x 478 mm (14.1 x 5.7 x 18.8 in.)
Height (English) 18.8 in.
Height (Metric) 478 mm
Length (English) 14.1 in.
Length (Metric) 358 mm
Width (English) 5.7 in.
Width (Metric) 145 mm
Frequency 60 Hz
Material Alu-Cast Coating, Thermoplastic Polymer
Model RW 47
Temperature Range (Metric) 5°C to 40°C
Torque 3000 Ncm
Type Overhead Stirrer
Viscosity 100,000 mPas
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.