Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

S-Curve™ BD-700 Bouffant Dispenser

Catalog No. 19162568 Shop All S-Curve Technologies Products
Change view
Click to view available options
Material:
PETG
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-162-568 PETG
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-162-568 Supplier S-Curve™ Supplier No. BD700PETG
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For bulk dispensing in cleanrooms and laboratories

  • Made of 1/8 in.-thick (0.3cm) clear acrylic
  • Full-length hinge for durability
  • Flame treated edges for smoothness
  • Extra-large rectangular opening for easy access
  • Freestanding or wall mountable

Specifications

Product Type Bouffant Cap Dispenser
Color Clear
Depth (English) 6 in.
Depth (Metric) 15.2 cm
Dimensions (D x W x H) Interior 15.24 x 30.4 x 30.4 cm (6 x 12 x 12 in.)
Width (English) 12 in.
Width (Metric) 30.4 cm
Height (English) 12 in.
Height (Metric) 30.4 cm
Material PETG
Mounting Free-standing or Wall Mount
Product Style Hinged Lid with Front Opening
Edges Flame Treated
For Use With (Application) For dispensing of cleanroom caps
For Use With (Equipment) For dispensing of cleanroom caps
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.