Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

S-Curve™ Bulk Dispensers

Catalog No. 19162418 Shop All S-Curve Technologies Products
Change view
Click to view available options
Material:
Acrylic
PETG
No. of Compartments:
1
2
3
Width (Metric):
29 cm
30.5 cm
47 cm
53.9 cm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material No. of Compartments Width (Metric)
19-162-418 Acrylic 3 30.5 cm
19-999-943 Acrylic 2 29 cm
19-999-944 Acrylic 3 53.9 cm
19-170-641 PETG 1 47 cm
19-170-640 Acrylic 1 47 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-162-418 Supplier S-Curve™ Supplier No. BD35
Add to Cart
Add to Cart

Freestanding units hold everything from bouffant caps to shoe covers— each in its own compartment

 

  • Rubber pads prevent slipping and scratching
  • Sturdy, see-through acrylic for unobstructed viewing
  • Open top offers easy access
  • Flame-treated edges
  • Measures 13L x 25W x 11.5 in.D (33 x 63.5 x 29.2cm)

 

Specifications

Product Type Apparel Dispenser
Color Clear
Depth (English) 13 in.
Depth (Metric) 33 cm
Width (English) 25 in.
Width (Metric) 30.5 cm
Height (English) 11.5 in.
Height (Metric) 29.21 cm
Material Acrylic
No. of Compartments 3
Product Style Open Top
Edges Flame Treated
For Use With (Application) Freestanding units hold everything from bouffant caps to shoe covers
Includes Open top, Rubber corner pads
Size X-Large
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.