Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
S-Curve™ Dispenser with Easy Access Tray
Single compartment dispenser is ideal for housing ear plugs in any work environment. Featuring an easy access tray and rubber pads on the bottom, the dispenser can be free-standing on any surface or mounted to a wall.
$178.90 - $221.50
Specifications
Depth (English) | 10 in. |
---|---|
Depth (Metric) | 25.4 cm |
For Use With (Equipment) | For ear plugs, finger cots, eye glass cleaners |
For Use With (Application) | Dispenser for Ear Plugs |
Height (English) | 10 in. |
Catalog Number | Mfr. No. | Material | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Price | Quantity & Availability | |||||
19-170-650
|
S-Curve™
NM1010 |
Acrylic |
Each for $178.90
|
|
|||||
19-170-651
|
S-Curve™
NM1010PETG |
IPA-safe PETG |
Each for $221.50
|
|
|||||
Description
- Single-compartment dispenser with access tray
- Flame treated edges for smoothness
- Mounts to wall or free-standing
- Rubber pads on bottom corners to prevent scratching and slipping
- Dimensions 10 W x 10 H x 10 D in.
Specifications
10 in. | |
For ear plugs, finger cots, eye glass cleaners | |
10 in. | |
Ear plugs, finger cots, pre-packaged individualized lens cleaner wipes, etc. | |
10 in. | |
Wall Mountable, Free-standing |
25.4 cm | |
Dispenser for Ear Plugs | |
25.4 cm | |
25.4 cm | |
Dispenser with Easy Access Tray |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title