Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

S-Curve™ Front-Load Dispensers with Opening for Access

Catalog No. 19160203 Shop All S-Curve Technologies Products
Change view
Click to view available options
Acrylic clear; 16D x 20W x 16 in. H
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-160-203 Acrylic clear; 16D x 20W x 16 in. H
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-160-203 Supplier S-Curve™ Supplier No. FLD2400
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Product Type Front Load Dispenser
Color Clear
Depth (English) 22 in.
Depth (Metric) 55.9 cm
Width (English) 10.5 in.
Width (Metric) 30.5 cm
Height (Metric) 40.6 cm
Material Acrylic
Product Style Front Loading with Opening
For Use With (Application) Designed to fit Metro rack
Size Large
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.