Learn More
Description
- Hand specific dispenser separates left and right-handed gloves to minimize confusion
- Front access hole allows for quick product retrieval
- Extended, 15 in. depth is ideal for longer glove types
- Sloped top lid helps to maintain HEPA flow
- Flame-treated edges for a smooth finish
- Full length hinge for durability
Specifications
Specifications
| Product Type | Glove Dispenser |
| Color | Amber |
| Dimensions (D x W x H) Interior | 15 x 12 x 8 in. |
| Holds | Pair-Packaged Gloves |
| Material | Acrylic |
| No. of Compartments | 2 |
| Product Style | Top Loading |
| For Use With (Application) | Separating left and right-handed gloves |
| Thickness (English) | 0.25 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.