Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

S-Curve™ Hand Specific Glove Dispenser with Front Access

Catalog No. 19162476 Shop All S-Curve Technologies Products
Change view
Click to view available options
Color:
Amber
Clear
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-162-476 Gray
19-162-477 Clear
19-162-475 Amber
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-162-476 Supplier S-Curve™ Supplier No. HS200 G
This item is not returnable. View return policy

Dispensers feature a sloped top to maintain HEPA flow, and have two compartments to separate left and right-handed gloves.

  • Hand specific dispenser separates left and right-handed gloves to minimize confusion
  • Front access hole allows for quick product retrieval
  • Extended, 15 in. depth is ideal for longer glove types
  • Sloped top lid helps to maintain HEPA flow
  • Flame-treated edges for a smooth finish
  • Full length hinge for durability

Specifications

Product Type Glove Dispenser
Color Gray
Dimensions (D x W x H) Interior 15 x 12 x 8 in.
Holds Pair-Packaged Gloves
Material Acrylic
No. of Compartments 2
Product Style Top Loading
For Use With (Application) Separating left and right-handed gloves
Thickness (English) 0.25 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.