Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

S-Curve™ Laboratory Equipment Covers

Catalog No. p-3588337 Shop All S-Curve Technologies Products
Change view
Click to view available options
Height (English):
15 in.
18 in.
Height (Metric):
38.1 cm
45.7 cm
Width (English):
18 in.
20 in.
Width (Metric):
45.7 cm
50.8 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Height (Metric) Width (English) Width (Metric)
19-999-945 15 in. 38.1 cm 18 in. 45.7 cm
19-999-946 18 in. 45.7 cm 20 in. 50.8 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-999-945 Supplier S-Curve™ Supplier No. EC1815
Add to Cart
Add to Cart

Protects valuable equipment from contamination and spills

  • Can be used as a balance shield to protect sensitive measurements
  • 0.25 in. thick (0.6cm) clean, clear and durable acrylic
  • Flame-treated edges for smoothness
  • Acrylic handles for ease of handling

Specifications

Color Clear
Material Acrylic
Width (English) 18 in.
Width (Metric) 45.7 cm
Height (English) 15 in.
Height (Metric) 38.1 cm
Autoclavable Not Autoclavable
Depth (English) 12 in.
Depth (Metric) 30.48 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.