Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

S-Curve™ Large Volume Four Compartment Dispenser

Catalog No. p-4246942 Shop All S-Curve Technologies Products
Change view
Click to view available options
Depth (Metric):
22.86 cm
30.48 cm
Height (Metric):
38.1 cm
45.72 cm
Material:
Acrylic
PETG
Width (Metric):
55.88 cm
55.9 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (Metric) Height (Metric) Material Width (Metric)
19-999-439 30.48 cm 45.72 cm Acrylic 55.9 cm
19-999-440 30.48 cm 45.72 cm PETG 55.9 cm
19-999-442 22.86 cm 38.1 cm Acrylic 55.88 cm
19-999-446 22.86 cm 38.1 cm PETG 55.88 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-999-439 Supplier S-Curve™ Supplier No. MCD4000
Only null left
Add to Cart
Add to Cart

Specifications

Product Type 4 Compartment Dispenser
Color Clear
Depth (English) 12 in.
Depth (Metric) 30.48 cm
Width (English) 22 in.
Width (Metric) 55.9 cm
Height (English) 18 in.
Height (Metric) 45.72 cm
Material Acrylic
For Use With (Application) Ideal for shoe covers, gloves, hair nets, beard covers, bouffants, glove liners, etc
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.