Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

S-Curve™ Low Profile Storage Bins

Catalog No. 19170623 Shop All S-Curve Technologies Products
Change view
Click to view available options
Height (English):
17 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
19-170-623 17 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-170-623 Supplier S-Curve™ Supplier No. SBD19LPPETG
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Front access only

  • Low profile
  • One compartment
  • Material: PETG
  • Off wall
  • Depth: 8 in.

Specifications

Type Dispensing Bin
Material PETG
Shape Rectangular
Length (English) 16.5 in.
Width (English) 8 in.
Height (English) 17 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.