Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

S-Curve™ MCD-3000 Series Three-Compartment Dispensers

Catalog No. 19999928 Shop All S-Curve Technologies Products
Change view
Click to view available options
Dimensions (L x W x H):
6 x 20 x 18 in.
9 x 15 x 14 in.
12 x 20 x 18 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
19-999-928 12 x 20 x 18 in.
19-162-414 6 x 20 x 18 in.
19-160-202 9 x 15 x 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-999-928 Supplier S-Curve™ Supplier No. MCD3000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Wall bracket for mounting, although units can also be freestanding.

Multi-use containers with three compartments

Designed to hold large quantities of supplies in a single location.

  • Divided compartments are ideal for bulk items such as shoe covers, bouffant caps, hairnets, and beard covers
  • Fully hinged top simplifies filling; front opening offers easy access
  • Durable 0.25 in. (0.6cm) thick clear acrylic construction features smooth, flame-treated edges that won't snag contents
  • Wall mounted or free standing
Note: Available in Large (19-999-928), Low Profile (19-162-414), and Medium (19-160-202)

Specifications

Type Dispensing Bin
Material Acrylic
Color Clear
Shape Rectangular
Mounting Type Free Standing, Wall Mount
Closure Type Sloping Lid
For Use With (Application) Ideal for shoe covers, bouffant caps, hairnets, and beard covers
Includes Wall Bracket
Series MCD-3000
Dimensions (L x W x H) 12 x 20 x 18 in.
Length (English) 20 in.
Length (Metric) 30.5 cm
Width (English) 12 in.
Width (Metric) 50.8 cm
Height (English) 18 in.
Height (Metric) 45.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.