Learn More
Description
- Sloped lid with full-length piano hinge
- Front access hole allows for easy product dispensing
- Can be free-standing or mounted to the wall
- Flame polished edges for a smooth finish
Specifications
Specifications
| Product Type | Glove Dispenser |
| Color | Clear |
| Dimensions (D x W x H) Interior | 12 x 12 x 12 in. |
| Holds | Gloves |
| Material | Acrylic |
| Mounting | Keyhole Slots |
| No. of Compartments | 1 |
| Includes | Heavy-duty wall mounting bracket |
| Thickness (English) | 0.25 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.