Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
S-Curve™ SGD-20 Safety Glasses PETG Dispensers
$350.50 - $408.50
Specifications
Height (English) | 15 in. |
---|---|
Height (Metric) | 38.1 cm |
Width (English) | 12 in. |
Width (Metric) | 30.4 cm |
Depth (Metric) | 17.7 cm |
Catalog Number | Mfr. No. | Material | Style | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Style | Price | Quantity & Availability | ||||
19-170-627
|
S-Curve™
SGD20PETG |
PETG | Without lid |
Each for $350.50
|
|
||||
19-170-628
|
S-Curve™
SGD20LPETG |
PETG | With lid |
Each for $408.50
|
|
||||
Specifications
15 in. | |
12 in. | |
17.7 cm | |
20 pairs of glasses | |
Eyewear Dispenser |
38.1 cm | |
30.4 cm | |
Clear | |
7 in. | |
PETG |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title