Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

S-Curve™ Single Compartment Dispensers with Front Access Tray

Catalog No. 19170649 Shop All S-Curve Technologies Products
Change view
Click to view available options
0.25 in. clear Acrylic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-170-649 0.25 in. clear Acrylic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-170-649 Supplier S-Curve™ Supplier No. EPD1200
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Product Type Bulk Dispenser
Color Clear
Depth (English) 10 in.
Depth (Metric) 25.4 cm
Width (English) 18 in.
Width (Metric) 45.7 cm
Height (English) 16.5 in.
Height (Metric) 41.9 cm
Material Acrylic
Mounting Free-standing or Wall Mount
No. of Compartments 1
For Use With (Equipment) Safety glasses, booties, bouffants
Includes Hinged Lid with Front Access Tray
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.