Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

S-Curve™ Single Compartment Packaged Glove Dispenser

Catalog No. 19034262 Shop All S-Curve Technologies Products
Change view
Click to view available options
Dimensions (D x W x H) Interior:
12 x 7 x 17 in.
7 x 12 x 17 in.
Material:
Acrylic
PETG
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H) Interior Material
19-034-262 12 x 7 x 17 in. Acrylic
19-162-478 7 x 12 x 17 in. Acrylic
19-162-420 7 x 12 x 17 in. PETG
19-170-653 12 x 7 x 17 in. PETG
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-034-262 Supplier S-Curve™ Supplier No. SD303
Add to Cart
Add to Cart
This item is not returnable. View return policy

Specially designed for sterile or packaged gloves, with a single compartment that dispenses gloves in a first-in first-out fashion.

  • Specially designed for sterile or pair-packaged gloves
  • Gloves dispense in a first-in, first-out fashion
  • Single, sloped lid with a full-length hinge to maintain HEPA flow
  • Can be wall-mounted with heavy-duty mounting bracket (included)
  • Flame-treated edges for a smooth finish

Specifications

Product Type Packaged Glove Dispenser
Color Clear
Dimensions (D x W x H) Interior 12 x 7 x 17 in.
Holds Sterile Pair-Packaged Gloves
Material Acrylic
No. of Compartments 1
Product Style Top Loading
Thickness (English) 0.25 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.