Learn More
Description
- Constructed of 1/8 in. clear PETG material
- Keyholes on the back for wall mounting with included hardware
- Dispensers can be mounted horizontally or vertically
- Each individual compartment measures 3.75 x 5.5 x 10 in.
- Flame polished edges for a smooth finish
Specifications
Specifications
| Product Type | Glove Box Holder |
| Color | Clear |
| Dimensions (D x W x H) Interior | 4 x 11.4 x 10 in. |
| Holds | Exam Glove Boxes |
| Material | PETG |
| Mounting | Keyhole Slots |
| No. of Compartments | 2 |
| Capacity | 2 Boxes |
| Includes | Mounting hardware |
| Thickness (English) | 0.125 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.