Learn More
S-Curve™ Four Compartment Glove Dispenser with Individual Lids
Shop All S-Curve Technologies ProductsDescription
- Four compartment dispenser with individually opening lids
- Can be mounted with heavy-duty wall brackets (included)
- Flame treated edges for a smooth finish
Specifications
Specifications
| Product Type | Glove Dispenser |
| Color | Clear |
| Dimensions (D x W x H) Interior | 11.5 x 20 x 12 in. |
| Holds | Gloves |
| Material | PETG |
| Mounting | Keyhole Slots |
| No. of Compartments | 4 |
| Product Style | Top Loading |
| Includes | Heavy duty wall mounting bracket |
| Thickness (English) | 0.25 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.