Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

S-Curve™ ™ Three Compartment Dispensers with Lid

Catalog No. 19170643 Shop All S-Curve Technologies Products
Change view
Click to view available options
Dispenser; 3 Compartments w/ hinged lid
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-170-643 Dispenser; 3 Compartments w/ hinged lid
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-170-643 Supplier S-Curve™ Supplier No. BD03L
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Product Type Bulk Dispenser
Color Clear
Depth (English) 13 in.
Depth (Metric) 33 cm
Width (English) 18.5 in.
Width (Metric) 47 cm
Height (English) 7 in.
Height (Metric) 17.7 cm
No. of Compartments 3
Product Style Hinged Lid
For Use With (Equipment) Gloves, booties, face masks, glove liners
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.