Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

S-Curve™ Two Compartment Dispensers with Lid

Catalog No. 19170642 Shop All S-Curve Technologies Products
Change view
Click to view available options
Dimensions (D x W x H) Interior:
13 x 18.5 x 7 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H) Interior
19-170-642 13 x 18.5 x 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-170-642 Supplier S-Curve™ Supplier No. BD02L
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Depth (English) 13 in.
Depth (Metric) 33 cm
Dimensions (D x W x H) Interior 13 x 18.5 x 7 in.
Width (English) 18.5 in.
Width (Metric) 46.9 cm
Height (English) 7 in.
Height (Metric) 17.78 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.