Learn More
Description
- Designed for 12 x 12 wipers
- Closed front
- Wall mount or free-standing
Specifications
Specifications
| Product Type | Wiper Dispenser |
| Depth (English) | 13 in. |
| Dimensions (D x W x H) Interior | 13 x 13 x 10 in. |
| Material | PETG |
| Product Style | Hinged Lid with Closed Front |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.