Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

S-Curve™ X-Large Glove Two-Compartment Dispenser with Open Tray for Access

Catalog No. 19160206 Shop All S-Curve Technologies Products
Change view
Click to view available options
Color:
Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-160-206 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-160-206 Supplier S-Curve™ Supplier No. MCD2 G

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Includes

Heavy-duty mounting bracket

Designed to hold a large number of gloves and dispense them with an easy-access front tray

  • Two individual compartments
  • 6.35mm (0.25 in.) thick acrylic material
  • Mounts to wall or free-standing
  • Flame-treated edges for smooth finish
  • L × H × D: 30.5 × 76.2 × 50.8cm (12 × 30 × 20 in.)

Specifications

Product Type Glove Dispenser
Color Gray
Depth (English) 12 in.
Depth (Metric) 30.5 cm
Width (English) 9 in.
Width (Metric) 15.24 cm
Height (Metric) 76.2 cm
Material Acrylic
Mounting Free-standing or Wall Mount
No. of Compartments 2
For Use With (Application) Designed to hold a large quantity of gloves and dispense them with an easy access front tray
Includes Heavy duty mounting bracket, Front access tray
Size X-Large
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.