Learn More
SHOWA™ S-TEX 377SC Fully Foam Nitrile Coated Cut Resistant Gloves
Shop All Showa Best Glove ProductsDescription
- Engineered with steel-reinforced Hagane Coil™ technology to provide ANSI A4 cut resistance
- Lined with Kevlar™ aramid fibers for additional strength
- Gauntlet style reinforced safety cuff extends cut protection up to the forearm
- Nitrile coating is resistant to hydrocarbons, grease, and oil
- Additional foam nitrile palm dip enhances wet and dry grip capabilities
- Ergonomically designed hand mold reduces hand fatigue
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 6 |
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009 |
| Cuff Material | Reinforced |
| Coating Material | Nitrile Foam |
| Color | Black, Blue |
| Cut Resistance Rating | ANSI A4 |
| Exterior Finish | Partially Textured |
| Hand | Specific |
| Latex Free | Yes |
| Material | Nylon, Polyester, Stainless Steel Fiber |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
