Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ S100-AT3 Fixed Angle Rotor for MTX and MX Plus Micro-Ultracentrifuges
GSA_VA

Catalog No. 45585 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
20 x 0.2 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
45-585 20 x 0.2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 45-585 Supplier Thermo Scientific™ Supplier No. 45585
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Process samples more effectively with the Thermo Scientific™ S100-AT3 Fixed Angle Rotor, which can operate at 100,000rpm.

Features:

  • Fixed angle (30°) titanium rotor
  • Capacity: 20 × 0.2mL
  • Max. Speed/RCF: 100,000rpm/435,630 x g
  • K factor: 7

Compatible with:

Thermo Scientific Sorvall MTX 150 Micro-Ultracentrifuge series, Sorvall MX Floor Model Micro-Ultracentrifuge series

Recommended for:

  • Multiple micro-sample pelleting
  • Analytical isolation of lipoprotein

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description S100-AT3 Fixed Angle Rotor
Material Titanium
Type Fixed Angle Rotor
Capacity 20 x 0.2 mL
Max. RCF 435,630 x g
Max. Speed 100,000 rpm
Radius (Metric) 39 mm
Radius (Metric) Min. 29.6 mm
K Factor 7
Max. Tube Length 20 mm
Max. Tube Diameter 7 mm
Net Weight 1.1 lb. (0.49 kg)
For Use With (Equipment) Thermo Scientific™ Sorvall™ MTX and MX Plus micro-ultraCentrifuges
Angle 30°
Avg. RCF 383,131 x g
Min. RCF 330,632 x g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.