Learn More
Thermo Scientific™ S100-AT4 Fixed Angle Rotor for MTX and MX Plus Micro-Ultracentrifuges
Shop All Thermo Scientific Products

Description
Support capacities of 6 x 3.5mL, with additional support for microtubes at speeds up to 100,000rpm. The Thermo Scientific™ S100-AT4 Fixed Angle Rotor can also support microtubes.
Features:
- Fixed angle (30°) titanium rotor
- Capacity: 6 × 3.5mL
- Max. Speed/RCF: 100,000rpm/540,628 x g
- K factor: 15.9
Compatible with:
Thermo Scientific Sorvall MTX 150 Micro-Ultracentrifuge series, Sorvall MX Series Floor Model Micro-Ultracentrifuge
Recommended for:
Small volume protein virus and DNA isolation.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Description | S100-AT4 Fixed Angle Rotor |
| Material | Titanium |
| Type | Fixed Angle Rotor |
| Capacity | 6 x 3.5 mL |
| Max. RCF | 540,628 x g |
| Max. Speed | 100,000 rpm |
| Radius (Metric) | 48.4 mm |
| Radius (Metric) Min. | 25.8 mm |
| K Factor | 15.9 |
| Max. Tube Length | 51 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.