Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pyramex™ S1010 Face Shield

Catalog No. 19155502 Shop All Pyramex Safety Products Products
Change view
Click to view available options
Lens Coating:
Scratch-resistant, UV-treated
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lens Coating
19-155-502 Scratch-resistant, UV-treated
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-155-502 Supplier Pyramex™ Supplier No. S1010
Add to Cart
Add to Cart
This item is not returnable. View return policy

Polyethylene S1010 Face Shield.

  • Meets ANSI Z87
  • 8 in. x 15 in., 0.040 in. thick
  • Universal slots will accommodate a wide variety of headgear
  • Shown with HGBR - sold separately

Specifications

Width (English) 8 in.
Height (Metric) 38.1 cm
Width (Metric) 20.3 cm
Thickness (Metric) 1 mm
Thickness (English) 0.040 in.
Height (English) 15 in.
Lens Coating Scratch-resistant, UV-treated
Certifications/Compliance ANSI Z87.1
Lens Tint Clear
Product Type Faceshield
For Use With (Equipment) HGBR
Weight (English) 2.5 oz.
Weight (Metric) 70.9 g
Material Polyethylene
Disposable Reusable
Lens Material None
UV Protection None
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.