Learn More
Description
Reduce separation time, processing samples 17% faster than previous similar rotors at an RCF of 691,000 x g using the Thermo Scientific™ S110-AT Fixed Angle Rotor.
Thermo Scientific™ Sorvall™ MTX 150 Series Micro-Ultracentrifuge, MX Series Floor Model Micro-Ultracentrifuge
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Description | S110-AT Fixed Angle Rotor |
| Material | Titanium |
| Type | Fixed Angle Rotor |
| Capacity | 8 x 5 mL |
| Max. RCF | 690,652 x g |
| Max. Speed | 110,000 rpm |
| Radius (Metric) | 51.1 mm |
| Radius (Metric) Min. | 24.5 mm |
| K Factor | 15.4 |
| Max. Tube Length | 63 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
