Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ S120-AT3 Fixed Angle Rotor for MTX and MX Plus Micro-Ultracentrifuges
GSA_VA

Catalog No. 45584 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
14 x 0.5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
45-584 14 x 0.5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 45-584 Supplier Thermo Scientific™ Supplier No. 45584
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Process large capacities (14 x 0.5mL) with this small, fixed angle rotor.

Process large capacities (14 x 0.5mL) with the Thermo Scientific™ S120-AT3 Fixed Angle Rotor, a small volume, fixed angle rotor.

Features:

  • Fixed angle (30°) titanium made rotor
  • Capacity: 14 × 0.5mL
  • Maximum Speed/RCF: 120,000rpm/649,826 x g
  • K factor: 7.8

Compatible with:

Thermo Scientific™ Sorvall™ MTX 150 Series Micro-Ultracentrifuge, MX Series Floor Model Micro-Ultracentrifuge

Recommended for:

Lipoproteins and nucleic acid processing.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description S120-AT3 Fixed Angle Rotor
Material Titanium
Type Fixed Angle Rotor
Capacity 14 x 0.5 mL
Max. RCF 649,826 x g
Max. Speed 120,000 rpm
Radius (Metric) 40.4 mm
Radius (Metric) Min. 25.9 mm
K Factor 7.8
Max. Tube Length 34 mm
Max. Tube Diameter 8 mm
Net Weight 1.3 lb. (00.57 kg)
For Use With (Equipment) Thermo Scientific™ Sorvall™ MTX and MX Plus micro-ultraCentrifuges
Angle 30°
Avg. RCF 534,015 x g
Min. RCF 416,596 x g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.