Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ S25 EC-C-18G ST Dispersing Tool
SDP

Catalog No. 01183075 Shop All IKA Works Products
Change view
Click to view available options
For Use With (Equipment):
T25 Easy Clean Digital, T25 Easy Clean Control
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
01-183-075 T25 Easy Clean Digital, T25 Easy Clean Control
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-075 Supplier IKA™ Supplier No. 25007399
Get a Magnetic Stirrer with Purchase
View all promotions
Add to Cart
Add to Cart
This item is not returnable. View return policy

This Dispersing Tool is only compatible with IKA T25 Easy Clean Digital and T25 Easy Clean Control dispersers.

  • Maximum speed of up to 25,000 rpm
  • Materials in contact with sample: AISI 316L, ceramic
  • Withstands wide pH range of pH 2 to 13
  • Operational in temperatures up to 180°C
  • Withstands all sterilization methods
  • Simple disassembly for easy cleaning and maintenance
  • Compatible only with T25 Easy Clean Digital and T25 Easy Clean Control

Specifications

Particle Size 10 to 50 μm (Suspensions, final), 1 to 10 μm (Emulsions, final)
Volume Range (Metric) 10 mL to 1.5 L
Length (Metric) Probe 191 mm
Autoclavable Autoclavable
Material 316L Stainless Steel, Ceramic
For Use With (Application) Homogenizing
For Use With (Equipment) T25 Easy Clean Digital, T25 Easy Clean Control
Model S25 EC-C-18G ST Dispersing Tool
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.