Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ S45-A Fixed Angle Rotor

Catalog No. 45592 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
12 x 1.5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
45-592 12 x 1.5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 45-592 Supplier Thermo Scientific™ Supplier No. 45592

missing translation for 'validMainframeMsg'

This product has been discontinued.

This product has been discontinued. Please consider our replacement product: Thermo Scientific™ S55-A2 Fixed Angle Rotor.

Features:

  • Fixed angle (45°) aluminum made rotor
  • Capacity: 12 × 1.5mL
  • Max. Speed/RCF: 45,000rpm/124,858 x g
  • K factor: 66.6

Compatible with:

Thermo Scientific™ Sorvall™ MTX 150 Series Micro-Ultracentrifuge, MX Series Floor Model Micro-Ultracentrifuge

Recommended for:

Multiple micro-sample pelleting and lipoprotein flotation.

TRUSTED_SUSTAINABILITY

Specifications

Description S45-A Fixed-Angle Microtube Rotor
Material Aluminum
Type Fixed Angle Rotor
Capacity 12 x 1.5 mL
Max. RCF 124,858 x g
Max. Speed 45,000 rpm
Radius (Metric) 55.2 mm
Radius (Metric) Min. 32.4 mm
K Factor 66.6
Max. Tube Length 42 mm
Max. Tube Diameter 11 mm
Net Weight 1.8 lb. (0.8 kg)
Angle 45°
Avg. RCF 99,072 x g
Min. RCF 73,286 x g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.