Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ S50-A Fixed Angle Rotor for MTX and MX Plus Micro-Ultracentrifuges
GSA_VA

Catalog No. 45540 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
6 x 30 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
45-540 6 x 30 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 45-540 Supplier Thermo Scientific™ Supplier No. 45540
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Receive 66% larger total capacity compared to similar products with the Thermo Scientific™ 550-A Fixed Angle Rotor, which performs at 50,000rpm.

Features:

  • Fixed angle (35°) aluminum rotor
  • Capacity: 6 × 30mL
  • Max. Speed/RCF: 50,000rpm/209,438 x g
  • K factor: 60.7

Compatible with:

Thermo Scientific™ Sorvall™ MTX 150 Series Micro-Ultracentrifuge, MX Series Floor Model Micro-Ultracentrifuge

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description S50-A Fixed Angle Rotor
Material Aluminum
Type Fixed Angle Rotor
Capacity 6 x 30 mL
Max. RCF 209,438 x g
Max. Speed 50,000 rpm
Radius (Metric) 75 mm
Radius (Metric) Min. 41.2 mm
K Factor 60.7
Max. Tube Length 96 mm
Max. Tube Diameter 26 mm
Net Weight 4.4 lb. (2 kg)
For Use With (Equipment) Thermo Scientific™ Sorvall™ MTX and MX Plus micro-ultraCentrifuges
Angle 35°
Avg. RCF 162,244 x g
Min. RCF 115,015 x g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.