Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ S52-ST Swinging-Bucket Rotor for MTX and MX Plus Micro-Ultracentrifuges
GSA_VA

Catalog No. 45977 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
4 x 5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
45-977 4 x 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 45-977 Supplier Thermo Scientific™ Supplier No. 45977
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Reach 4 x 5mL capacity at speeds up to 52,000rpm. Recommended for small particle separations such as nanoparticles, viral particles and density gradients.

Reach 4 x 5mL capacity at speeds up to 52,000rpm with the Thermo Scientific™ S52-ST Swinging-Bucket Rotor. Recommended for small particle separations such as nanoparticles, viral particles and density gradients.

Features:
  • Maximum capacity: 4 × 5mL (0.02L)
  • Max. speed/RCF: 52,000rpm/275,458 x g
  • K factor: 78.6
  • Angle: 180°

Compatible with:

Thermo Scientific Sorvall MTX 150 Series Micro-Ultracentrifuge, MX Series Floor Model Micro-Ultracentrifuge

Recommended for:

Small particle separations such as nanoparticles and viral particles, density gradients.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description S52-ST Swinging-Bucket Rotor
Material Titanium
Type Swinging Bucket Rotor
Capacity 4 x 5 mL
Max. RCF 275,458 x g
Max. Speed 52,000 rpm
Radius (Metric) 91.2 mm
Radius (Metric) Min. 39.4 mm
K Factor 78.6
Max. Tube Length 51 mm
Max. Tube Diameter 13 mm
Net Weight 3.7 lb. (1.7 kg)
For Use With (Equipment) Thermo Scientific™ Sorvall™ MTX and MX Plus micro-ultraCentrifuges
Angle 180°
Avg. RCF 197,230 x g
Min. RCF 119,009 x g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.