Learn More
Thermo Scientific™ S55-S Swinging-Bucket Rotor for MTX and MX Plus Micro-Ultracentrifuges
Shop All Thermo Scientific Products

Description
Reach 4 x 2.2mL capacity at speeds up to 55,000rpm using the Thermo Scientific™ S55-S Swinging-Bucket Rotor. Recommended for DNA/RNA isolation, density gradients and small particle pelleting.
Features:
- Capacity: 4 × 2.2mL
- Max. Speed/RCF: 55,000rpm/275,458 x g
- K factor: 43.8
- Angle: 180°
Compatible with:
Thermo Scientific™ Sorvall™ MTX 150 Series Micro-Ultracentrifuge, MX Series Floor Model Micro-Ultracentrifuge
Recommended for:
DNA/RNA isolation, density gradients and small particle pelleting.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Description | S55-S Swinging-Bucket Rotor |
| Material | Aluminum |
| Type | Swinging Bucket Rotor |
| Capacity | 4 x 2.2 mL |
| Max. RCF | 258,826 x g |
| Max. Speed | 55,000 rpm |
| Radius (Metric) | 76.6 mm |
| Radius (Metric) Min. | 45.4 mm |
| K Factor | 43.8 |
| Max. Tube Length | 44 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.