Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ S58-A Fixed Angle Rotor for MTX and MX Plus Micro-Ultracentrifuges
GSA_VA

Catalog No. 45866 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
8 x 13.5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
45-866 8 x 13.5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 45-866 Supplier Thermo Scientific™ Supplier No. 45866
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Utilize the high gravitation force and 58,000rpm speed of the Thermo Scientific™ S58-A Fixed Angle Rotor.

Compatible with:

Thermo Scientific™ Sorvall™ MTX 150 Series Micro-Ultracentrifuge, MX Series Floor Model Micro-Ultracentrifuge

Recommended for:

Subcellular isolations and pelleting.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description S58-A Fixed Angle Rotor
Material Aluminum
Type Fixed Angle Rotor
Capacity 8 x 13.5 mL
Max. RCF 288,959 x g
Max. Speed 58,000 rpm
Radius (Metric) 76.9 mm
Radius (Metric) Min. 39.6 mm
K Factor 50
Max. Tube Length 18 mm
Max. Tube Diameter 16 mm
Net Weight 4.2 lb. (1.9 kg)
Angle 35°
Avg. RCF 219,067 x g
Min. RCF 148,800 x g
Biocontainment Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.