Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ S70-AT Fixed Angle Rotor

Catalog No. 45591
Change view
Click to view available options
Capacity:
20 x 0.5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
45-591 20 x 0.5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 45-591 Supplier Thermo Scientific™ Supplier No. 45591
Add to Cart
Add to Cart
Request a Quote

Effectively centrifugalize samples during multiple micro-sample pelleting and lipoprotein flotation with this rotor, offering 20 x 0.5mL capacity at speeds up to 70,000rpm.

Effectively centrifugalize samples during multiple micro-sample pelleting and lipoprotein flotation with the Thermo Scientific™ S70-AT Fixed Angle Rotor, offering 20 x 0.5mL capacity at speeds up to 70,000rpm.

Features:

  • Fixed angle (30°) titanium rotor
  • Capacity: 20 × 0.5mL
  • Max. Speed/RCF: 70,000rpm/307,052 x g
  • K factor: 30.7

Compatible with:

Thermo Scientific™ Sorvall™ MTX 150 Series Micro-Ultracentrifuge, MX Series Floor Model Micro-Ultracentrifuge

Recommended for:

Suited for multiple micro-sample pelleting and lipoprotein flotation.

TRUSTED_SUSTAINABILITY

Specifications

Description S70-AT Fixed Angle Rotor
Material Titanium
Type Fixed Angle Rotor
Capacity 20 x 0.5 mL
Max. RCF 307,052 x g
Max. Speed 70,000 rpm
Radius (Metric) 56.1 mm
Radius (Metric) Min. 31 mm
K Factor 30.7
Max. Tube Length 56 mm
Max. Tube Diameter 7 mm
Net Weight 3.1 lb. (1.4 kg)
For Use With (Equipment) Thermo Scientific™ Sorvall™ MTX and MX Plus micro-ultraCentrifuges
Angle 30°
Avg. RCF 238,636 x g
Min. RCF 169,672 x g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.