Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner S7702-1 Shoe with Black Pad (single shoe)

Catalog No. 17010826
Change view
Click to view available options
Length (English):
6 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
17-010-826 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-010-826 Supplier Werner Supplier No. S77021

Single shoe with a black EPDM pad for use with the S7706-1 Fiberglass Interchangeable Parallel Sectional Ladder.

Shoe with black EPDM pad for use with S7706-1 ladder.

Specifications

Width (English) 2.5 in.
Dimensions (L x W x H) 6 x 2.5 x 4.25 in.
Height (English) 4.25 ft.
Length (English) 6 in.
Material Aluminum
Model S7702 Series
Quantity 1 Ea.
Product Type Ladder Shoe
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.