Learn More
Thermo Scientific™ S80-AT2 Fixed Angle Rotor for MTX and MX Plus Micro-Ultracentrifuges
Shop All Thermo Scientific Products

Description
Effectively centrifugalize samples during multiple micro-sample pelleting and lipoprotein flotation with the Thermo Scientific™ S80-AT2 Fixed Angle Rotor, offering 30 x 0.5mL capacity at speeds up to 80,000rpm.
Features:
- Capacity: 30 × 0.5mL
- Max. Speed/RCF: 80,000rpm/357,440 x g (outer row), 303,824 x g (inner row)
- K factor: outer row: 14, inner row: 16
Compatible with:
Thermo Scientific™ Sorvall™ MTX 150 Series Micro-Ultracentrifuge, MX Series Floor Model Micro-Ultracentrifuge
Recommended for:
Multiple micro-sample pelleting, lipoprotein flotation.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Description | S80-AT2 Fixed Angle Rotor |
| Material | Titanium |
| Type | Fixed Angle Rotor |
| Capacity | 30 x 0.5 mL |
| Max. RCF | 357,440 x g (Outer Row), 303,824 x g (Inner Row) |
| Max. Speed | 80,000 rpm |
| Radius (Metric) | 50 mm Outer Row, 42.5 mm Inner Row |
| Radius (Metric) Min. | 35.5 mm Outer Row, 28.1 mm Inner Row |
| K Factor | 14 Outer Row/16 Inner Row |
| Max. Tube Length | 34 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.