Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ S80-AT3 Fixed Angle Rotor for MTX and MX Plus Micro-Ultracentrifuges
GSA_VA

Catalog No. 45590 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
8 x 8.3 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
45-590 8 x 8.3 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 45-590 Supplier Thermo Scientific™ Supplier No. 45590
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Effectively centrifugalize samples during pelleting and gradient seperations with this rotor, offering 8 x 8.3 capacity at speeds up to 80,000rpm.

Effectively centrifugalize samples during pelleting and gradient separations with the Thermo Scientific™ S80-AT3 Fixed Angle Rotor, offering 8 x 8.3 capacity at speeds up to 80,000rpm.

Features:

  • Capacity: 8 × 8.3mL
  • Max. Speed/RCF: 80,000rpm/414,630 x g
  • K factor: 23.2

Compatible with:

Thermo Scientific™ Sorvall™ MTX 150 Series Micro-Ultracentrifuge, MX Series Floor Model Micro-Ultracentrifuge

Recommended for:

Pelleting and gradient separations.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description S80-AT3 Fixed Angle Rotor
Material Titanium
Type Fixed Angle Rotor
Capacity 8 x 8.3 mL
Max. RCF 414,630 x g
Max. Speed 80,000 rpm
Radius (Metric) 58 mm
Radius (Metric) Min. 32.3 mm
K Factor 23.2
Max. Tube Length 59 mm
Max. Tube Diameter 16 mm
Net Weight 3.5 lb. (1.6 kg)
For Use With (Equipment) Thermo Scientific™ Sorvall™ MTX and MX Plus micro-ultraCentrifuges
Angle 30°
Avg. RCF 323,126 x g
Min. RCF 230,906 x g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.