Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Saccharomyces Cerevisiae
SCI_ED

Catalog No. S30261 Shop All Eisco Products
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S30261 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S30261 Supplier Eisco™ Supplier No. BS18102
Add to Cart
Edge
Add to Cart

Prepared microscope slide of Saccharomyces Cerevisiae, commonly known as baker's yeast. S. Cerevisiae is a single-cell fungus commonly used as model organism. Ideal for classroom instruction.

  • Pre-cleaned glass slide with ground edges
  • Size: 25 x 77 mm (1 x 3 in.)
  • Professionally stained samples for best visualization
  • Ideal for biology classrooms to explore structure-function relationships as per NGSS standards
  • Shows characteristic structures

Specifications

Biosafety Level 1
Concentration 10%
Classification Fungi
Material Glass
Mounting Type Whole Mount
Quantity 1 Ea.
Specimen Type Saccharomyces Cerevisiae
Size 25 x 77 mm (1 x 3 in.)
Slide Type Prepared Slide
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.