Learn More
Description
- All welded stainless steel frame, 16 gauge
- Optional included body tray with drain hole and plug
- Body tray saddles
- Four heavy duty 5 inch casters with 3 total lock and 1 directional lock
Warranty and Services
1 Year Warranty
Specifications
Specifications
| Product Type | Autopsy Table and Cart |
| Material | Stainless Steel (304) |
| Description | Saddle Autopsy Cart |
| Includes | Chassis Only |
| Height (English) | 35 in. |
| Length (English) | 79 in. |
| Height (Metric) | 88.9 cm |
| Length (Metric) | 200.66 cm |
| Width (Metric) | 73.02 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
